For detailed information, other images and documents, please select individual articles from the following table.
High-temperature lubricant paste HSP 1400
Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
- For universal use, supple and highly adhesive
- Ensures ease of movement and minimal wear thanks to high pressure load capacity
- Prevents corrosion, seizing and burning on
- Ensures uniform loosening of screw connections, ideal as separating paste for stainless steel screw connections
Safe for health
Non-toxic, no metallic pigments and free from graphite, MoS
2 and additives containing sulphur
Silicone-free
Not suitable for lubricating bearings. Contains no metallic pigments and is free of MOS2 and sulphur-containing additives.
NSF H2 registered (no.: 150178)
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal as separating paste for stainless steel screw connections, flange connections, pins, bolts and nuts, all kinds of splined shafts and joints, moving brake parts (not for friction surfaces), crimped connections for journal and roller bearings, flywheels and impellers, heavy-duty stroke spindles, guide slide bearings, guiding ways, pillar guides etc.
Cleaning surfaces of all types of residues (oxide, paint and scale layers, old lubricants). Mechanical action (wire brush) and/or using a cleaner recommended. Thin-film lubrication of threads and surfaces exposed to loads: Apply evenly with a brush or spray over the entire surface. Do not use like grease.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!