Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 - 1
High-temperature lubricant paste HSP 1400 - 2
High-temperature lubricant paste HSP 1400 - 3
High-temperature lubricant paste HSP 1400 - 4
High-temperature lubricant paste HSP 1400 - 5
High-temperature lubricant paste HSP 1400 - 6
High-temperature lubricant paste HSP 1400 - 7
High-temperature lubricant paste HSP 1400 - 8
High-temperature lubricant paste HSP 1400 - 9

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature lubricant paste HSP 1400

Grey, metal-free lubricant paste that reduces wear, separates surfaces reliably and provides outstanding corrosion protection.

  • Chemical basis: Mixed synthetic mineral oil with organic thickener and white solid lubricant combination
  • Colour: Grey
  • Smell/fragrance: Characteristic
  • Density: 0.973 g/cm³
  • Min. processing temperature: 0 °C
  • Max. processing temperature: 40 °C
  • Min. temperature conditions: -40 °C
  • Max. temperature conditions: 1400 °C
  • Min./max. friction: 0.1-0.13 µ
  • Min. friction: 0.1 µ
  • Max. friction: 0.13 µ
  • Friction force: 450 N
  • Friction force conditions: Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours
  • VKA load according to four-ball test: 3800 N
  • Conditions for VKA load according to four-ball test: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • VKA welding load: 4000 N
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Wear depth: 0.3 µm
  • Resistance in salt-spray test: 500 h
  • Conditions for resistance in salt-spray test: in accordance with DIN 50021
  • Silicone-free: Yes
  • VOC concentration (CH): 69.52 %
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Density Quantity PU
price/PU
0893123
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination Grey Characteristic 0.973 g/cm³
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • For universal use, supple and highly adhesive

  • Ensures smooth running and minimal wear thanks to high pressure load capacity

  • Prevents corrosion, seizing and burning on

  • Ensures uniform loosening of screw connections, ideal as separating paste for stainless steel screw connections


Safe for health


Non-toxic, no metallic pigments and free from graphite, MoS
2 and additives containing sulphur



Silicone-free

Notice

Not suitable for bearing lubrication, silicone-free, contains no metallic pigments and is registered free of MOS2 and sulphur-containing additives NSF H2 (no.: 150178), corresponds to H2 requirements.