Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Double-sided hook and loop fastener strip
Double-sided hook and loop fastener strip - 1
Double-sided hook and loop fastener strip - 2
Double-sided hook and loop fastener strip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided hook and loop fastener strip

Versatile, re-sealable adhesive hook-and-loop fastener with hooks on the front and velour on the back. Suitable for bundling cables, pipes and hoses on construction sites, in trade fair construction or as a fixing aid.
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
Very high-quality, dense hook and loop material


Creates a secure seal.



Can be opened and closed repeatedly


The tape can be used multiple times to cut costs.



Flexible applications


Required lengths of tape can be cut, making it ideal for versatile applications.



Easy to remove and gentle on surfaces


Bonds can be easily removed as no adhesive is used.

Notice

The tape is not suitable for securing items during transport.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.