Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579 - 1
Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder head screw with hexalobular head, assortment 1020 pieces in system case 4.4.1. ISO 14579

Zinc-plated steel 8.8, blue passivated (A2K)
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
Increased installation productivity with the hexalobular drive



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


As a result, connection elements with hexalobular heads are standardised and can be used all over the world