Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Countersunk head screw with hexalobular head, assortment
Countersunk head screw with hexalobular head, assortment - 1
Countersunk head screw with hexalobular head, assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexalobular head, assortment

1140 pieces in system case 4.4.1. ISO 14581, 08.8 zinc-nickel steel, black (ZNBHL)

  • Standards: ISO 14581
  • Material: Steel
  • Property class: 08.8
  • Surface: Zinc nickel black
  • RoHS-compliant: Yes
  • Number of pieces in assortment/set: 1140 PCS
  • Product weight (per item): 5200 g
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
Art.-no. Standards Material Property class Surface Quantity PU
Price/PU
5964401200
ISO 14581 Steel 08.8 Zinc nickel black
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
Fasteners with a chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

Increased installation productivity with the hexalobular drive.


When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


As a result, connection elements with hexalobular heads are standardised and can be used all over the world