Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pan Head screw with hexalobular head
Pan Head screw with hexalobular head - 1
Pan Head screw with hexalobular head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pan Head screw with hexalobular head

ISO 14583, steel 8.8, zinc-nickel, black (ZNBHL)

  • Standards: ISO 14583
  • Material: Steel
  • Property class: 8.8
  • Surface: Zinc nickel black
  • RoHS-compliant: Yes
  • Head type: Flat head
  • Drive type: Internal hexalobular
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Product class: A

See product details

Available in 54 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head diameter Head height Quantity PU
price/PU
400461035
M10 35 mm 20 mm 7.5 mm
10 pcs
400461040
M10 40 mm 20 mm 7.5 mm
10 pcs
400461045
M10 45 mm 20 mm 7.5 mm
10 pcs
400461050
M10 50 mm 20 mm 7.5 mm
10 pcs
400461060
M10 60 mm 20 mm 7.5 mm
10 pcs
400464 8
M4 8 mm 8 mm 3.1 mm
100 pcs
400464 20
M4 20 mm 8 mm 3.1 mm
100 pcs
400465 6
M5 6 mm 9.5 mm 3.7 mm
100 pcs
400465 8
M5 8 mm 9.5 mm 3.7 mm
100 pcs
400465 20
M5 20 mm 9.5 mm 3.7 mm
50 pcs
400465 12
M5 12 mm 9.5 mm 3.7 mm
100 pcs
400465 16
M5 16 mm 9.5 mm 3.7 mm
100 pcs
400465 25
M5 25 mm 9.5 mm 3.7 mm
50 pcs
400465 35
M5 35 mm 9.5 mm 3.7 mm
50 pcs
400466 12
M6 12 mm 12 mm 4.6 mm
50 pcs
400466 16
M6 16 mm 12 mm 4.6 mm
50 pcs
400466 25
M6 25 mm 12 mm 4.6 mm
50 pcs
400461020
M10 20 mm 20 mm 7.5 mm
10 pcs
400466 20
M6 20 mm 12 mm 4.6 mm
50 pcs
400466 8
M6 8 mm 12 mm 4.6 mm
50 pcs
400464 10
M4 10 mm 8 mm 3.1 mm
100 pcs
400464 12
M4 12 mm 8 mm 3.1 mm
100 pcs
400464 16
M4 16 mm 8 mm 3.1 mm
100 pcs
400464 25
M4 25 mm 8 mm 3.1 mm
100 pcs
400464 30
M4 30 mm 8 mm 3.1 mm
100 pcs
400464 35
M4 35 mm 8 mm 3.1 mm
100 pcs
400464 40
M4 40 mm 8 mm 3.1 mm
100 pcs
400465 10
M5 10 mm 9.5 mm 3.7 mm
100 pcs
400465 30
M5 30 mm 9.5 mm 3.7 mm
50 pcs
400465 40
M5 40 mm 9.5 mm 3.7 mm
50 pcs
400465 45
M5 45 mm 9.5 mm 3.7 mm
10 pcs
400465 50
M5 50 mm 9.5 mm 3.7 mm
10 pcs
400466 10
M6 10 mm 12 mm 4.6 mm
50 pcs
400466 30
M6 30 mm 12 mm 4.6 mm
50 pcs
400466 35
M6 35 mm 12 mm 4.6 mm
50 pcs
400466 40
M6 40 mm 12 mm 4.6 mm
50 pcs
400466 45
M6 45 mm 12 mm 4.6 mm
10 pcs
400466 50
M6 50 mm 12 mm 4.6 mm
10 pcs
400466 60
M6 60 mm 12 mm 4.6 mm
10 pcs
400468 10
M8 10 mm 16 mm 6 mm
10 pcs
400468 12
M8 12 mm 16 mm 6 mm
10 pcs
400468 16
M8 16 mm 16 mm 6 mm
10 pcs
400468 20
M8 20 mm 16 mm 6 mm
10 pcs
400468 25
M8 25 mm 16 mm 6 mm
10 pcs
400468 30
M8 30 mm 16 mm 6 mm
10 pcs
400468 35
M8 35 mm 16 mm 6 mm
10 pcs
400468 40
M8 40 mm 16 mm 6 mm
10 pcs
400468 50
M8 50 mm 16 mm 6 mm
10 pcs
400468 45
M8 45 mm 16 mm 6 mm
10 pcs
400468 60
M8 60 mm 16 mm 6 mm
10 pcs
400461012
M10 12 mm 20 mm 7.5 mm
10 pcs
400461016
M10 16 mm 20 mm 7.5 mm
10 pcs
400461025
M10 25 mm 20 mm 7.5 mm
10 pcs
400461030
M10 30 mm 20 mm 7.5 mm
10 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world