Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 1
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 2
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586

A2 stainless steel, plain, TX drive
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
Countersunk head tapping screw with hexalobular head, dia. 3.5 mm, dia. 4.2 mm, dia. 4.8 mm, dia. 5.5 mm