O-ring, imperial NBR 70
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
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Notice
- Remove any contamination (dirt, chips, fibres) before installation
- Edges and lead-in chamfers must be deburred
- Use a lubricated/greased O-ring
- For sealing moving and stationary machine components
- Resistant to a large range of mineral oils, grease, petrol, hot water, steam, compressed air, weak acids etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!