Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

O-ring, imperial
O-ring, imperial - 1
O-ring, imperial - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, imperial

Inch

  • ISO: 3601
  • Design: Imperial
  • Material: Perbunan
  • Surface: Plain
  • Shore A hardness: 70 +/- 5
  • Min./max. temperature resistance: -35 to 120 °C
  • RoHS-compliant: Yes

See product details

Available in 30 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Thickness ISO Design Quantity PU
price/PU
04681237
12.37 mm 2.62 mm 3601 Imperial
25 pcs
04681395
13.95 mm 2.62 mm 3601 Imperial
10 pcs
04681554
15.54 mm 2.62 mm 3601 Imperial
10 pcs
04681713
17.13 mm 2.62 mm 3601 Imperial
10 pcs
04681872
18.72 mm 2.62 mm 3601 Imperial
10 pcs
04681864
18.64 mm 3.53 mm 3601 Imperial
10 pcs
04682022
20.22 mm 3.53 mm 3601 Imperial
10 pcs
04682182
21.82 mm 3.53 mm 3601 Imperial
10 pcs
04682340
23.4 mm 3.53 mm 3601 Imperial
10 pcs
04682657
26.57 mm 3.53 mm 3601 Imperial
10 pcs
04682817
28.17 mm 3.53 mm 3601 Imperial
10 pcs
0468290
2.9 mm 1.78 mm 3601 Imperial
25 pcs
04682975
29.75 mm 3.53 mm 3601 Imperial
10 pcs
04683293
32.93 mm 3.53 mm 3601 Imperial
10 pcs
04683452
34.52 mm 3.53 mm 3601 Imperial
10 pcs
0468369
3.69 mm 1.78 mm 3601 Imperial
25 pcs
04683747
37.47 mm 5.34 mm 3601 Imperial
10 pcs
04683770
37.7 mm 3.53 mm 3601 Imperial
10 pcs
04684065
40.65 mm 5.34 mm 3601 Imperial
10 pcs
04684382
43.82 mm 5.34 mm 3601 Imperial
10 pcs
0468447
4.47 mm 1.78 mm 3601 Imperial
25 pcs
0468528
5.28 mm 1.78 mm 3601 Imperial
25 pcs
04681078
10.78 mm 2.62 mm 3601 Imperial
25 pcs
0468607
6.07 mm 1.78 mm 3601 Imperial
25 pcs
0468766
7.66 mm 1.78 mm 3601 Imperial
25 pcs
0468919
9.19 mm 2.62 mm 3601 Imperial
25 pcs
0468925
9.25 mm 1.78 mm 3601 Imperial
25 pcs
04682500
25 mm 3.53 mm 3601 Imperial
10 pcs
04683610
36.1 mm 3.53 mm 3601 Imperial
10 pcs
04683134
31.34 mm 3.53 mm 3601 Imperial
10 pcs
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
  • Made of Perbunan N (nitrile rubber) PN 70 ±5

  • Temperature resistance: -35°C to +120°C

  • Space-saving, easy to install, reliable sealing elements.

  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.