Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

ISO 4017, steel 10.9, plain

  • Standards: ISO 4017
  • Material: Steel
  • Property class: 10.9
  • Surface: Plain
  • Head type: Hexagon head
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Thread design: Full thread
  • Product class: A
  • RoHS-compliant: Yes

See product details

Available in 19 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head height External drive Quantity PU
price/PU
00568 20
M8 20 mm 5.3 mm WS13
25 pcs
00566 10
M6 10 mm 4 mm WS10
25 pcs
005616 40
M16 40 mm 10 mm WS24
10 pcs
005616 50
M16 50 mm 10 mm WS24
10 pcs
005616 30
M16 30 mm 10 mm WS24
10 pcs
005616 35
M16 35 mm 10 mm WS24
10 pcs
005616 70
M16 70 mm 10 mm WS24
10 pcs
00566 16
M6 16 mm 4 mm WS10
25 pcs
00566 20
M6 20 mm 4 mm WS10
25 pcs
00566 25
M6 25 mm 4 mm WS10
25 pcs
00566 35
M6 35 mm 4 mm WS10
25 pcs
00566 40
M6 40 mm 4 mm WS10
25 pcs
00566 50
M6 50 mm 4 mm WS10
25 pcs
00568 16
M8 16 mm 5.3 mm WS13
25 pcs
00568 25
M8 25 mm 5.3 mm WS13
25 pcs
00568 30
M8 30 mm 5.3 mm WS13
25 pcs
00568 35
M8 35 mm 5.3 mm WS13
25 pcs
00568 40
M8 40 mm 5.3 mm WS13
25 pcs
00568 50
M8 50 mm 5.3 mm WS13
25 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.