Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with thread up to head assortment 685 pieces
Hexagonal bolt with thread up to head assortment  685 pieces - 1
Hexagonal bolt with thread up to head assortment  685 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head assortment 685 pieces

ISO 4017, A2-70 stainless steel, plain in system case 4.4.1

  • Standards: ISO 4017
  • Material: Stainless steel A2
  • Surface: Plain
  • Number of pieces in assortment/set: 685 PCS
  • Product weight (per item): 5962 g
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
Art.-no. Standards Material Surface Number of pieces in assortment/set Quantity PU
price/PU
5964009600
ISO 4017 Stainless steel A2 Plain 685 PCS
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
Hexagonal bolts with thread up to head


  • M6 x 12-25mm

  • M8 x 16-30mm

  • M10 x 20-40mm
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.