For detailed information, other images and documents, please select individual articles from the following table.
ORSY®set screws, assortment of 100
ISO 4026/4027/4028, steel, 45H, plain, 540 pieces
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Assortment of 540 pieces
- 30 set screws DIN EN ISO 4026 M5 x 10 / M5 x 16 mm
- 30 set screws DIN EN ISO 4027 M5 x 10 / M5 x 16 mm
- 30 set screws DIN EN ISO 4027 M5 x 10 / M5 x 16 mm
- 30 set screws DIN EN ISO 4026 M6 x 10 / M6 x 16 mm
- 30 set screws DIN EN ISO 4027 M6 x 10 / M6 x 16 mm
- 30 set screws DIN EN ISO 4028 M6 x 10 / M6 x 16 mm
- 30 set screws DIN EN ISO 4026 M8 x 10 / M8 x 16 mm
- 30 set screws DIN EN ISO 4027 M8 x 10 / M8 x 16 mm
- 30 set screws DIN EN ISO 4028 M8 x 10 / M8 x 16 mm
Hardness class 45H corresponds to a hardness of 450 HV
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!