Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 1
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 2
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 3
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

See product details

Available in 41 versions
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
Hardness class 45H corresponds to a hardness of 450 HV



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.