Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon socket set screw with flattened tip
Hexagon socket set screw with flattened tip - 1
Hexagon socket set screw with flattened tip - 2
Hexagon socket set screw with flattened tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with flattened tip

ISO 4027, stainless steel A4 21H, plain
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
Hardness class 21H corresponds to a hardness of 210 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.