Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cheese head screw With hexagon socket
Cheese head screw  With hexagon socket - 1
Cheese head screw  With hexagon socket - 2
Cheese head screw  With hexagon socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw With hexagon socket

ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel

See product details

Available in 69 versions
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
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.