Reliable, powerful impact screwdriver with fast build-up of torque
Replacement clip for impact tools
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
For maintenance of pneumatic impact screwdrivers
Outstanding power/weight ratio. Up to 1830 Nm loosening and 1491 Nm tightening torque. Recommended maximum bolt size: M27.
Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.