Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Threaded bushing for car spark plug repairs TIME-SERT®
Threaded bushing for car spark plug repairs TIME-SERT<SUP>®</SUP> - 1
Threaded bushing for car spark plug repairs TIME-SERT<SUP>®</SUP> - 2
Threaded bushing for car spark plug repairs TIME-SERT<SUP>®</SUP> - 3
Threaded bushing for car spark plug repairs TIME-SERT<SUP>®</SUP> - 4
Threaded bushing for car spark plug repairs TIME-SERT<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Threaded bushing for car spark plug repairs TIME-SERT®

For flat or conical sealing seat

  • Design: For flat seal
  • Surface: Copper plated
  • Material: Steel

See product details

Available in 8 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Length Design Surface Quantity PU
price/PU
0662121251
M12 x 1.25 15 mm For flat seal Copper plated
1 pcs
0662121250
M12 x 1.25 9 mm For flat seal Copper plated
1 pcs
0662141250
M14 x 1.25 7 mm For flat seal Copper plated
1 pcs
0662141252
M14 x 1.25 9.4 mm For flat seal Copper plated
1 pcs
0662141251
M14 x 1.25 8 mm For flat seal Copper plated
1 pcs
0662141254
M14 x 1.25 15 mm For flat seal Copper plated
1 pcs
0662141253
M14 x 1.25 11 mm For flat seal Copper plated
1 pcs
0662141255
M14 x 1.25 16.8 mm For flat seal Copper plated
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
  • Reliable processing, even with weak walls

  • Can also be used in thin-walled materials

  • Media-tight

  • Self-locking

  • Precise positioning in the workpiece