Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Inspection tools Assortment of 6 pieces
Inspection tools Assortment of 6 pieces - 1
Inspection tools Assortment of 6 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inspection tools Assortment of 6 pieces

The most important tools for carrying out inspection work in a robust tool bag
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
All basic tools for carrying out inspection work in a compact tool bag


  • The robust zip-up bag protects the high-quality tools

  • The telescopic magnet has a magnetic holding force of 500 g and a length of 155 to 670 mm

  • The 460 mm long pick-up magnet with plastic handle can be used as needed thanks to its flexible shank

  • With the 30 mm small round mirror on the telescopic rod (295 to 735 mm in length), even hard-to-reach areas are visible

  • The rectangular glass mirror plate (43 x 65 mm) can be easily mounted on the telescopic rod

  • The flexible, 500 mm long claw gripper has a flexible shank that remains in the predefined shape; the claw can grip objects measuring up to 22 mm

  • The stable, high-end power LED torch can be focused, features IP54 protection and also has a lanyard and a mounting clip (AAA batteries not included in the scope of delivery)