Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PVC insutape

For detailed information, other images and documents, please select individual articles from the following table.

PVC insutape

Excellent insulation from ultraviolet rays and extreme weather conditions

  • Chemical basis: Acrylate, soft PVC foil
  • Colour: Black
  • Width: 19 mm
  • Length: 20 m
  • Thickness: 0.15 mm
  • Dielectric strength: 9 kV/mm
  • Min. temperature resistance: 0 °C
  • Max. temperature resistance: 90 °C
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
Art.-no. Chemical basis Colour Width Length Quantity PU
Price/PU
098519201
Acrylate, soft PVC foil Black 19 mm 20 m
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
  • Excellent dielectric properties

  • Excellent adhesion

  • Flame-retardant

  • Extremely durable

  • Complies with the following standards: RoHS, CSA, UL.