Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Interior lining clip Type 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior lining clip Type 1

Foot divided into four parts, head not round

  • Min./max. attachment thickness: 0.9-0.9 mm
  • Core diameter: 6 mm
  • Max. width: 18 mm
  • Length below head: 16.4 mm
  • Type of vehicle: Universal

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Min./max. drill hole diameter Head diameter Quantity PU
Price/PU
0501105400
Polyoxymethylene White 7.9-8 mm 14.5 mm
25 pcs
050012954
PA 66 - Polyamide Black 7.8-8 mm 13.5 mm
25 pcs
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
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal