Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

IPA isopropanol cleaner

For detailed information, other images and documents, please select individual articles from the following table.

IPA isopropanol cleaner

For universal use

  • Contents: 500 ml
  • Container: Aerosol can
  • Chemical basis: Isopropanol
  • Smell/fragrance: Alcohol
  • Colour: Transparent
  • Density: 0.803 g/cm³
  • Density conditions: at 20°C
  • Weight of content: 409 g
  • Shelf life from production: 36 Month
  • Conditions to maintain shelf life from production: dry storage area
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
Art.-no. Contents Container Chemical basis Smell/fragrance Quantity PU
Price/PU
0893223500
500 ml Aerosol can Isopropanol Alcohol
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
  • Gentle and effective cleaning also suitable for delicate surfaces

  • Removes both greasy and water-soluble dirt

  • Does not smear or leave any stains on plain metal or glass surfaces

  • Dries off without leaving any residues
Notice

Check whether delicate plastics or surfaces are compatible with the cleaner prior to treating by testing on an area that is not visible.