Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

One-star construction jigsaw blade for aluminium, non-ferrous base metals and PVC

For detailed information, other images and documents, please select individual articles from the following table.

One-star construction jigsaw blade for aluminium, non-ferrous base metals and PVC

Good standard blade for fast, clean and straight cuts
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
  • The side-set teeth are ideal for quick, straight cuts

  • Oval chip spaces for a smooth and even cut

  • Made of high-speed steel (HSS) for high stability and heat resistance when cutting aluminium and other non-ferrous metals

  • For use with jigsaws compatible with T shank holders
Notice

Further technical information can be found on the packaging of the product.

Applications
Article numberApplication featureMaterialMaterial thickness
0608116008Particularly suitable forAluminium< 30 mm
PVC< 30 mm
Non-ferrous base metals3 to 15 mm
Suitable forAsbestos cement, fibreglass-reinforced plastics< 30 mm
Thick metal sheets3 to 15 mm