For detailed information, other images and documents, please select individual articles from the following table.
One-star construction jigsaw blade for thick sheet metal and sandwich material
Good standard blade for clean and straight cuts
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- The side-set teeth are ideal for straight cuts
- Made of high-quality, hardened high-speed steel (HSS)
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 0608116105 | Particularly suitable for | Thick metal sheets | 2.5 to 6 mm |
| Sandwich material | < 65 mm | ||
| Suitable for | Aluminium | 2.5 to 6 mm | |
| Non-ferrous base metal | 2.5 to 6 mm | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!