Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

One-star construction jigsaw blade for thick sheet metal and sandwich material

For detailed information, other images and documents, please select individual articles from the following table.

One-star construction jigsaw blade for thick sheet metal and sandwich material

Good standard blade especially suitable for clean cutting of thick sheets and sandwich materials
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
  • Fine tooth pitch of 2 mm for cutting thick sheets with 1 to 3 mm material thickness and sandwich materials of up to 65 mm

  • The crimped teeth are ideal for straight cuts

  • For use with jigsaws compatible with T shank holders
Notice

Further technical information can be found on the product packaging.