Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife lamella flap disc for steel/stainless steel
Longlife lamella flap disc for steel/stainless steel - 1
Longlife lamella flap disc for steel/stainless steel - 2
Longlife lamella flap disc for steel/stainless steel - 3
Longlife lamella flap disc for steel/stainless steel - 4
Longlife lamella flap disc for steel/stainless steel - 5
Longlife lamella flap disc for steel/stainless steel - 6
Longlife lamella flap disc for steel/stainless steel - 7

For detailed information, other images and documents, please select individual articles from the following table.

Longlife lamella flap disc for steel/stainless steel

With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.

See product details

Available in 6 versions
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
For freehand grinding with electric or pneumatic grinders



Max. circumferential speed 80 m/s



Free from iron, chlorine and sulphur (≤ 0.1 %)



High-performance abrasive cloth with additional grinding-active topcoat (Topsize coating)



Rugged glass fabric carrier disc



New, patented segment shape and arrangement


  • Lasts up to four times as long as conventional lamella flap discs with a very high degree of material removal

  • Ideal utilisation of the abrasive flaps

  • More abrasive grain used

  • More than 70 % of the grinding material is located on the outer portion of the carrier disc


High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)


  • Extremely long service life

  • Very high degree of material removal

  • Very cool grinding

  • No material discolouration


Minimal vibrations in comparison to conventional rough grinding discs


  • Prevents "white-finger disease"

  • Easy on machines
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )