Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

FLAP DISC CERAMIC FOR STAINLESS STEEL
FLAP DISC CERAMIC FOR STAINLESS STEEL - 1
FLAP DISC CERAMIC FOR STAINLESS STEEL - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLAP DISC CERAMIC FOR STAINLESS STEEL

The robust grinding disc with high performance values. Quick stock removal and exceptionally fast cut on stainless steel and high-alloy steels.

See product details

Available in 4 versions
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
Up to four times longer service life*


Ceramic grits cut through faster, allowing an extremely high rate of material removal. Allied to the poly-cotton backing it provides a superior resistance to tearing or frying, saving time on disc changes.



Self-sharpening


Continuous grinding capacity as the flaps wear away



Superior finishing


Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys, causing no material discoloration, providing a finer and more uniform, smooth surface quality



Excellent operation


The resin plate provides cushioning, reduces vibration and user fatigue when working.



No contamination of the work piece


Free of Iron, Chlorine and Sulphur (≤ 0.1%).



Manufactured according to EN 13743


Complies with the highest safety requirements of the European standard

Notice*If compared to standard Aluminum Oxide grits