Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Segmented Grinding Disc For Stainless Steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc For Stainless Steel

Zirconia alumina, especially suitable for machining stainless steel

  • Design: Domed
  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Zirconium conrundum

See product details

Available in 14 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Drill hole Grid size Max. rotation speed Quantity PU
Price/PU
0579430314
115 mm 22.23 mm 40 13300 rpm
0579430316
115 mm 22.23 mm 60 13300 rpm
0579430318
115 mm 22.23 mm 80 13300 rpm
0579430324
125 mm 22.23 mm 40 12250 rpm
0579430326
125 mm 22.23 mm 60 12250 rpm
0579430328
125 mm 22.23 mm 80 12250 rpm
0579430376
178 mm 22.23 mm 60 8600 rpm
0579430378
178 mm 22.23 mm 80 8600 rpm
0579430374
178 mm 22.23 mm 40 8600 rpm
0579430311
115 mm 22.23 mm 120 13300 rpm
0579430321
125 mm 22.23 mm 120 12250 rpm
0579430306
100 mm 16 mm 60 15300 rpm
1 pcs
0579430304
100 mm 16 mm 40 15300 rpm
1 pcs
0579430308
100 mm 16 mm 80 15300 rpm
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
For freehand grinding with electric or pneumatic angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



Robust polyester-cotton mixed fabric



Glass fabric backing disc



Abrasive cloth (zirconia alumina)


  • Long service life

  • High rate of material removal

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature