For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Assortment of 145 pcs
- 10 linch pins dia. 4.5 mm
- 10 linch pins dia. 6 mm
- 10 linch pins dia. 8 mm
- 10 linch pins dia. 10 mm
- 5 linch pins dia. 11 mm
- 10 spring cotter pins, 2 x 50 mm single loop
- 10 spring cotter pins, 2 x 50 mm double loop
- 10 spring cotter pins, 3 x 56 mm
- 10 spring cotter pins, 3 x 62 mm
- 10 spring cotter pins, 4 x 60 mm
- 10 spring cotter pins, 4 x 78 mm
- 10 spring cotter pins, 5 x 85 mm
- 10 spring cotter pins, 5 x 92 mm
- 10 spring cotter pins, 6 x 105 mm
- 5 spring cotter pins, 6 x 120 mm
- 5 spring cotter pins, 8 x 130 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!