Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lnch pin a. spr cot pin ass

For detailed information, other images and documents, please select individual articles from the following table.

Lnch pin a. spr cot pin ass

  • Material: Steel
  • Surface: Plain
  • Number of pieces in assortment/set: 145 PCS
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
Art.-no. Material Surface Number of pieces in assortment/set Quantity PU
price/PU
04731
Steel Plain 145 PCS
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
Assortment of 145 pieces


  • 10 linch pins Ø 4.5 mm

  • 10 linch pins Ø 6 mm

  • 10 linch pins Ø 8 mm

  • 10 linch pins Ø 10 mm

  • 5 linch pins Ø 11 mm

  • 10 spring cotter pins, 2 x 50 mm single loop

  • 10 spring cotter pins, 2 x 50 mm double loop

  • 10 spring cotter pins, 3 x 56 mm

  • 10 spring cotter pins, 3 x 62 mm

  • 10 spring cotter pins, 4 x 60 mm

  • 10 spring cotter pins, 4 x 78 mm

  • 10 spring cotter pins, 5 x 85 mm

  • 10 spring cotter pins, 5 x 92 mm

  • 10 spring cotter pins, 6 x 105 mm

  • 5 spring cotter pins, 6 x 120 mm

  • 5 spring cotter pins, 8 x 130 mm