Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Charger clamp

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp

Partly insulated, 1000 A

See product details

Available in 2 versions
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
  • Galvanised cast brass; with copper-mesh strip as terminal connection

  • Cold-resistant insulation (Escorena Ultra EVA)

  • Cable connection up to 50 mm2, with serrated screw M6 and cable crimp connector

  • Opening angle: 45°/30 mm

  • Weight: 320 g