Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife rough grinding disc for steel

For detailed information, other images and documents, please select individual articles from the following table.

Longlife rough grinding disc for steel

Especially long service life combined with high removal rates.

  • Drill hole: 22.23 mm
  • Design: Cranked
  • Material to be processed: Steel
  • Max. circumferential speed: 80 m/s
  • Versatility (points system): 1 of 4 points
  • Service life (points system): 4 of 4 points
  • Removal speed (points system): 3 of 4 points
  • Removal performance (points system): 3 of 4 points

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x thickness Max. rotation speed Drill hole Design Quantity PU
price/PU
0670161157
115 x 7.0 mm 13300 rpm 22.23 mm Cranked
0670162308
230 x 8.0 mm 6600 rpm 22.23 mm Cranked
0670161257
125 x 7.0 mm 12250 rpm 22.23 mm Cranked
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
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels

  • For freehand grinding with electric or pneumatic angle grinders

  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.