For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo VaryTap blue blind hole DIN 371/376
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation due to multi-stage finishing process
Excellent chip removal and perfectly true-to-the-gauge threads
Angled threaded part
Reduced risk of tool breakout during withdrawal
Cutting edge geometry precisely tailored to steel materials
Up to 30 % longer service life compared to conventional plain machine taps
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!