The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo NeoTap blue through hole DIN 371/376
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Newly developed geometry combining a left-hand spiral and a spiral point tap
Optimised, reliable chip removal
Homogenised surface structure due to state-of-the-art finishing process
Excellent chip removal
Up to 30 % longer service life compared to conventional plain machine taps
Cutting edge geometry precisely tailored to steel materials
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Before reversing the screw tap, make sure to remove the spiral point of the tool from the drill hole completely. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!