Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Continuously adjustable
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Replacement clip for impact tools
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries