- 2-component handle
- Blade: Round blade with magnet, bright chrome-plated
- Tip: DIN 3126-D 6.3.
- Very slim magazine screwdriver for optimum power transfer and comfortable handling
- Extendible, rotatable magazine for fast location of desired bit
- 1/4 inch standard bits for simple refilling
- Fast location of bit using Würth colour coding system
- Audible click confirms secure locking of bit magazine
Magazine screwdriver is available with different equipment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!