Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Magazine screwdriver
Magazine screwdriver - 1
Magazine screwdriver - 2
Magazine screwdriver - 3
Magazine screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver

Equipped with 12 bits

  • Tip size: 1/4 inch
  • Blade length: 90 mm
  • Handle length: 121 mm
  • Handle width: 37.5 mm
  • Number of bits: 12 PCS
  • Range of applications: Car, Metal
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
Art.-no. Tip size Blade length Handle length Handle width Quantity PU
price/PU
06136001
1/4 inch 90 mm 121 mm 37.5 mm
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
  • 2-component handle

  • Blade: Round blade with magnet, bright chrome-plated

  • Tip: DIN 3126-D 6.3.

  • Very slim magazine screwdriver for optimum power transfer and comfortable handling

  • Extendible, rotatable magazine for fast location of desired bit

  • 1/4 inch standard bits for simple refilling

  • Fast location of bit using Würth colour coding system

  • Audible click confirms secure locking of bit magazine
Notice

Magazine screwdriver is available with different equipment.