For detailed information, other images and documents, please select individual articles from the following table.
Small spirit level with magnet
Professional small spirit level with two magnetic surfaces
- Length: 74 mm
- Height: 34 mm
- Width: 41 mm
- Number of magnets: 2 PCS
- Measuring accuracy (per length): 1 mm/m
- Measuring accuracy for overhead measurements (per length): 1 mm/m
- Degrees measuring accuracy for overhead measurements: 1 Degree
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Easy to use
One level for horizontal and vertical measurement
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Fastening to metal tubes
Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets
Always close at hand
Equipped with robust belt clip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!