Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hand-held rivet pliers

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held rivet pliers

With long nozzle for processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel.

  • Min./max. rivet diameter: 3.2-4.8 mm
  • Material: Steel
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
Art.-no. Min./max. rivet diameter Material Quantity PU
price/PU
091511
3.2-4.8 mm Steel
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
  • Length of nozzle mount incl. nozzle: 52 mm

  • Diameter of chuck mount: 19 mm