For detailed information, other images and documents, please select individual articles from the following table.
Masking tape
Precision tape for painting work with high temperatures, especially for outdoor use.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Superior paint line
Japanese rice paper
Excellent adhesion
Even on slightly uneven surfaces
The tape does not break when peeling off, but can be easily torn by hand
Heat-resistant up to +120°C
Suitable for paintwork requiring oven drying
Suitable for outdoor use
UV resistance
We advise preliminary testing before use. For further details see product information
Resistant to humidity
Masking tasks when painting in the automotive and metal sectors, particularly on delicate surfaces
Ensure the surface clean, dry and free of oil, dirt and other contaminants. After laying the tape into position, press down the edges firmly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!