Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
Callipers with calibration certificate and a measuring range of 150 mm
Precise laser distance meter, measuring range up to 30 M
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Made from robust light metal with horizontal six-line vial, 360° rotating vial and vertical vial
High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head