The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metal cavity anchor W-MH/L pan-head screw
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
Register now and access more than 20,000 products
 
					Variants
Register now and access more than 20,000 products
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with metric pan head screw
- Anti-rotation lock on the collar prevents movement in the drill hole
- Pan head screw can be loosened without loss of holding power
Fire resistance tested in hollow pumice
The standard screw belonging to the anchor can be replaced by another fastening element with a metric thread of the same size after the anchor has been expanded. For example, screw hooks, speciality screws, A2/A4 brass screws, threaded rods, etc.
On hard substrates such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.
Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
 
 
 Wall connection profiles, dry walling
Wall connection profiles, dry walling
 Wall mirror
Wall mirror
 Wall mirror
Wall mirror
 
Create the drill hole
 
Install anchor
 
Expand anchor fully with pliers
 
Secure component
Fire resistance tested in hollow pumice
- For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity
- For attaching lights, curtain rails, slats and rails, shelves, wall ducts, picture frames, small boilers, consoles, pipe clamps, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 450+ Sales Representatives
450+ Sales Representatives