Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metal cavity anchor W-MH/L pan head screw
Metal cavity anchor W-MH/L pan head screw - 1
Metal cavity anchor W-MH/L pan head screw - 2
Metal cavity anchor W-MH/L pan head screw - 3
Metal cavity anchor W-MH/L pan head screw - 4
Metal cavity anchor W-MH/L pan head screw - 5
Metal cavity anchor W-MH/L pan head screw - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/L pan head screw

The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers

  • Type description: W-MH/L
  • Design: With pan head screw
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x anchor diameter Min./max. board thickness/mirror thickness (d a) Nominal drill-bit diameter (d 0) Sleeve length Quantity PU
Price/PU
090352440
M4 8-15 mm 8 mm 40 mm
100 pcs
090352537
M5 5-13 mm 10 mm 37 mm
50 pcs
090352637
M6 5-13 mm 12 mm 37 mm
50 pcs
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric pan head screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Pan head screw can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be replaced by another fastening element with a metric thread of the same size after the anchor has been expanded. For example, screw hooks, speciality screws, A2/A4 brass screws, threaded rods, etc.



On hard substrates such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.