For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Pb60Sn40 in accordance with DIN EN ISO 9452
- Zinc chloride-free
- Processing temperature: 280 °C
- Melting range: 183–235 °C
Not for electrical connections and aluminium
For iron, copper, nickel, brass, zinc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!