For detailed information, other images and documents, please select individual articles from the following table.
Micro vice-grip pliers
Vice-grip pliers in micro format with knee lever clamp
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Adjustable knee lever clamp. Clamping range from 0–12 mm
Maximum clamping force guaranteed in extremely small spaces.
Compact construction (total length 92 mm) and low weight of 120 g
Handy, practical and suitable for use anywhere.
Advantages provided by high-strength aluminium
Easy handling, resistant to weld splatters, suitable for aluminium repairs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!