For detailed information, other images and documents, please select individual articles from the following table.
Microactive cloth Clean & Polish
Microfibre cloth for cleaning and polishing of smooth surfaces
Exclusively for registered customers
Register now and access more than 20,000 products







Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Microfibre structure
- High-tech fibres for optimal cleaning of smooth surfaces – 40% less effort
- Optimal cleaning and polishing results without chemical additives
- Streak-free cleaning
Durable and robust
- Tear-proof cloth, resistant to pulling
- Excellent moisture absorption
- Lint-free
- Solvent resistant
High absorbency
Absorbs 4-times its own weight
Washable up to 60°C
For severe soiling such as oil or grease, the cloth can be washed with commercial detergents.
Must not be tumble-dried
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all smooth surfaces such as glass, chrome, paint, stainless steel, acrylic, plastic, aluminium and ceramics.
The cloth should be thoroughly rinsed with clear water and wrung out before use. The surface can then be cleaned moist or dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!