Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mini ratchet screwdriver
Mini ratchet screwdriver - 1
Mini ratchet screwdriver - 2
Mini ratchet screwdriver - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mini ratchet screwdriver

10-piece bit strip and PH2 bit
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
  • Handle: 2-component handle

  • Blade: Short bit holder blade with magnet, bright chromium-plated

  • Output: DIN 3126-D 6.3

  • For high torque applications in tight spaces

  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. Torque up to 40 Nm

  • Variable connector system for all hex bits with 6.35 mm = 1/4-in mount