For detailed information, other images and documents, please select individual articles from the following table.
Mounting accessories for Viking Arm Strong
Allows easy and even more flexible mounting of objects weighing up to 50 kg
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Soft and abrasion-resistant surface, protects the contact point from damage
- Recommended load up to 50 kg
- Non-slip, scratch-resistant contact surface
- Three pull-out stages: 240-450 mm, 315-525 mm, 390-610 mm
- The telescopic extension is secured with a locking pin
- Replacement locking pin included in scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!