For detailed information, other images and documents, please select individual articles from the following table.
Magazine screwdriver 26 in 1
The most common 26 profiles in one tool, ideal for mobile use
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Comfortable and secure
Bit magazine opens by pushing a button, sleeve with safety catch
High application diversity
The magazine screwdriver is fitted with 13 double bits and thus suitable for 26 screw profiles.
Scope of delivery:
- 1 x slotted double bit 4.0/6.0 mm
- 1 x double bit PH0/PH1
- 1 x double bit PH2/PH3
- 1 x double bit PZ1/PZ2
- 1 x double bit TX10/TX15
- 1 x double bit TX20/TX25
- 1 x double bit TX27/TX 30
- 1 x hexagon socket double bit 3.0/4.0 mm
- 1 x hexagon socket double bit 5.0/6.0 mm
- 1 x hexagon socket double bit 3/32 inch/7/64 inch
- 1 x hexagon socket double bit 1/8 inch/9/64 inch
- 1 x hexagon socket double bit 5/32 inch/3/16 inch
- 1 x square drive double bit 1/2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!