Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

2C SHARK® TWIST multi-purpose anchor assortment 450 pieces
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 1
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 2
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 3
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 4
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 5
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 6
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 7
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 8
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 9
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 10
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 11
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 12

For detailed information, other images and documents, please select individual articles from the following table.

2C SHARK® TWIST multi-purpose anchor assortment 450 pieces

One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
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
Quick, flexible installation


  • Easy: Can be set flush using a finger without the need for a hammer

  • Fast: Very easy to tighten the screw

  • Versatile: For wood threads and metric threads

  • Flexible: Each anchor size can be combined with several screw diameters


High degree of safety


  • Innovative: 8-way knotting with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high stripping torque

  • With overrotation protection

  • Certified: ETA assessment for solid and perforated materials from mid-2023


EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even nuts and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws

Application area

Autoclaved aerated concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer