Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose grease IV
Multi-purpose grease IV - 1
Multi-purpose grease IV - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose grease IV

Synthetic high-performance grease with white solid lubricants

  • Weight of content: 0.4 kg
  • Container: Cartridge
  • Soap base: AL complex
  • Lubricant code: KPFHC2R-40
  • Min./max. temperature conditions: -45 to 180 °C
  • Colour: White
  • NLGI grade/conditions: 2 / with DIN 51818
  • Base oil viscosity, kinematic/conditions: 350 mm²/s / at 40°C
  • Min. dripping point/conditions: 250 °C / in accordance with DIN ISO 2176
  • Min./max. worked penetration /conditions: 285 x 0.1 mm-285 x 0.1 mm / in accordance with DIN ISO 2137
  • Corrosion protection period/category: Corrosion category 0
  • VKA welding load: 3000 N
  • Shelf life from production: 24 Month
  • Oil basis: Synthetic
  • Lubricant system: Grease
  • Smell/fragrance: Characteristic
  • Density: 0.981 g/cm³
  • Density conditions: at 20°C
  • Conditions for viscosity of oil basis: at 40°C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Min. temperature conditions: -45 °C
  • Max. temperature conditions: 180 °C
  • Max. short-term temperature resistance: 200 °C
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • Conditions for NLGI grade: with DIN 51818
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Resin-free: Yes
  • Silicone-free: Yes
  • Acid-free: Yes
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Chloric: No
  • Resistance against: Water, Salt water, Acid, Lye
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
Art.-no. Weight of content Container Soap base Lubricant code Quantity PU
price/PU
0893107003
0.4 kg Cartridge AL complex KPFHC2R-40
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
  • Suitable for food-contact areas

  • EP additives for high pressure resistance

  • Excellent dry-running properties

  • Good sealing effect and corrosion protection
Notice

Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.